Beli Heavy Duty Industrial Hinges di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)
    Mulai

    Rp329.900

    Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)
    atribut:
    • Handle Color: Red
    • Handle Material: Cast Iron
    • Handle Type: Adjustable
    • Jaw Material: Dropped Forged
    • Jaw Type: Standard
    • Standards Met: BS 3594 : Part 1
    • Type: Pipe Wrench
  2. LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp619.900

    LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Deskripsi:
    Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.
    atribut:
    • Diameter (cm): 24
    • Cable Type: 3G
    • Cable Size (mm): 0.75
  3. Kennedy Tool Box (Kotak Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

  4. PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul)
    Mulai

    Rp1.299.900

  5. TSUBAKI RS50 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    TSUBAKI RS50 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 192
  6. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  7. Kennedy Extra Large Top Chest (Kotak Perkakas)
    Mulai

    Rp21.999.900

    Kennedy Extra Large Top Chest (Kotak Perkakas)
    Deskripsi:
    11 Drawer Top Chest Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castor’s, fitted with two brakes. Castor’s are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. Roller cabinets are not suitable for frequent relocation when loaded and should only ever be pushed. Top compartment (W x D x H): 1020 x 390 x 100mm. Drawer sizes (W x D x H): 5@ 580 x 415 x 50mm. 1@ 580 x 415 x 100mm. 4@ 270 x 415 x 50mm. 1@ 270 x 415 x 150mm.
    atribut:
    • Product Range: Classic - Extra Wide
    • Product Type: Tool Chest
    • Drawer Load Capacity: (1) 5 Drawers: 20kg, (1) 5 Drawers: 15kg
    • Number of Drawers: 10
    • Coating: Powder Coating
    • Colour: Red
    • Duty Type: Medium Duty
    • ECLASS Code: 21100490
    • Includes Inlays: No
    • Includes Tools: No
    • MFR Part No.: 5945785K
    • Magnetic Adhesion: No
    • Material: Steel
    • Maximum Weight Capacity (kg): 225
    • Mobility: Strong Ergonomic Handles
    • Overall Height (mm): 552
    • Overall Length (mm): 1051
    • Overall Width (mm): 445
    • Roll Weight (kg): 175
  8. BANDO Belt Green Seal A Type (Van Belt)
    58%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  9. NILFISK Vacuum Dry (Penyedot Debu)
    Mulai

    Rp14.999.900

    NILFISK Vacuum Dry (Penyedot Debu)
    Deskripsi:
    Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
  10. Kennedy Professional Rolling Tool Cabinet (0)
    Mulai

    Rp8.199.900

    Kennedy Professional Rolling Tool Cabinet (0)
    atribut:
    • Color: Red
    • Drawer Load Capacity (kg): 20, 25, 40
    • Mobility: Heavy Duty Casters
    • Number of Drawers: 7
    • Overall Height (mm): 890
    • Overall Length (mm): 688
    • Overall Width (mm): 458
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
  11. 3M Nomad Carpet Matting 3100 (Keset)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp659.900

  12. FLUKE Multimeter (Multitester)
    Mulai

    Rp5.099.900

    FLUKE Multimeter (Multitester)
    Deskripsi:
    -Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
  13. KRISBOW Tool Cabinet (Lemari Perkakas)
    Mulai

    Rp2.399.900

    KRISBOW Tool Cabinet (Lemari Perkakas)
    Deskripsi:
    Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
  14. Shell Gadus A1P5 (Gemuk)
    Mulai

    Rp7.099.900

    Shell Gadus A1P5 (Gemuk)
    Deskripsi:
    Shell GadusS2 V220 2High Performance Multipurpose Extreme Pressure GreaseShell Gadus S2 V220 greases are high quality multipurpose, extreme-pressure greases based on a blend of high viscosity index mineral oils and a lithium hydroxystreate soap thickener and contain extreme-pressure and other prov additives to enhance their performance in a wide range of applications. Shell Gadus S2 V220 greases are designed for multipurpose grease lubrication of rolling element and plain bearings as well as hinges and sliding surfaces such as those found in throughout most industrial and transport sectors.Main ApplicationsShell Gadus S2 V220 1 grease is designed for:- Heavy duty bearings served by centralised dispensing equipment.- Heavy duty plain and rolling element bearings operating under harsh conditions including shock loading in wet environments.- Operation over the temperature range -20°C to 100°C for bearings operating at 75% of the maximum rated speed (Can withstand up to 120°C intermittently).Specifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Gadus S2 V220 Grease is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Hydraulic Brake Rubber ComponentsCare should be taken to ensure that the grease does NOT come into contact with hydraulic brake rubber components.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- Re-greasing IntervalsFor bearings operating near their maximum recommended temperatures, re-greasing intervals should be reviewed.- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
  15. KRISBOW Try Square (Penggaris Siku)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp40.900

    KRISBOW Try Square (Penggaris Siku)
    Deskripsi:
    Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
  16. HAMMER CASTER Caster Nylon 420S Series (Kastor Nilon)
    50%
    Mulai

    Rp80.900

    HAMMER CASTER Caster Nylon 420S Series (Kastor Nilon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Wheel: Nylon
  17. microclean Kain Lap Mikrofiber Premium (Cleaning Cloth)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp28.900

    microclean Kain Lap Mikrofiber Premium (Cleaning Cloth)
    Deskripsi:
    Microfiber merupakan terminologi yang digunakan untuk menggambarkan serat benang yang sangat halus dan lembut. Pengembangan microfiber dikenal pertama kali di Eropa pada tahun 1994, dan seiring waktu produk microfiber dikembangan menjadi beberapa produk seperti bath robe, handuk bayi, dan kain microfiber Microfiber Cloth. Kain Microfiber sangat cocok digunakan untuk industri pabrik, perusahan cleaning service, hotel, kantor, restoran dan rumah tangga hingga otomotif.Kain microfiber yang terbaik adalah perpaduan campuran dua jenis polymer, yaitu nylon (polyamide) dan polyester dengan ratio perbandingan 80% polyester dan 20% polyamide. Dengan campuran 80/20 akan menyerap air lebih baik dan proses kering lebih cepat.Fungsi kain microfiber dapat digunakan untuk seluruh kebutuhan bersih-bersih mulai dari membersihkan barang-barang berbahan kaca, kayu, plastik, hingga besi sekalipun. Maka dari itu, kain microfiber adalah pilihan kain yang sangat cocok multifungsi untuk segala kebutuhan.Manfaat Microfiber:- Multifungsi untuk segala kebutuhan bersih-bersih mulai dari kebutuhan rumah tangga, bisnis, dan industri- Menyerap 7 kali dari berat air yang diserap- Membersihkan tanpa menggunakan sabun atau kimia apapun- Bahan sangat lembut dan tebal- Dapat digunakan berulang kali (resuable)- Kering lebih cepat, 1/3 daripada kain pembersih biasa- Kain microfiber yang terbaik adalah perpaduan campuran dua jenis polymer, yaitu nylon (polyamide) dan polyester dengan ratio perbandingan 80% polyester dan 20% polyamide. Dengan campuran 80/20 akan menyerap air lebih baik dan proses kering lebih cepat.
    atribut:
    • Material: FBZ
    • Min. Weight (gsm): 330
Daftar Harga Heavy Duty Industrial Hinges Terbaru November 2026
Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)Rp329.900
LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Rp619.900
Kennedy Tool Box (Kotak Perkakas)Rp689.900
PROTO Striking Box End Wrench Heavy Duty Offset 12 Point (Kunci Ring Pukul)Rp1.299.900
Green Leaf Container Box Industrial Plain (Kontainer)Rp95.900
TSUBAKI RS50 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)Rp31.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
Kennedy Extra Large Top Chest (Kotak Perkakas)Rp21.999.900
BANDO Belt Green Seal A Type (Van Belt)Rp12.900
NILFISK Vacuum Dry (Penyedot Debu)Rp14.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)